Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8" PivotForce™ Long Nose Cutting Compound Action Pliers

  • Zoro #: G0429040
  • Mfr #: 82121
$21.79
  • Overall Length: 8-1/4"
  • Finish: Anti-Rust Coating
  • Item: Compound Action Plier,8 In.,pivotforce
See full product details
Orders over $75 ship free.

Gearwrench #82121 Specifications

  • Zoro #: G0429040
  • Mfr #: 82121
Overall Length: 8-1/4" Finish: Anti-Rust Coating
Item: Compound Action Plier,8 In.,pivotforce Material: Forged steel
Jaw Length: 2-25/64" Features: Designed for Access in Confined Spaces; Machined, Cross Checked Jaw Pattern for Gripping and Twisting in Any Direction; Strength and Durability; Unique Compound Action Requires 40% Less Effort To Cut; Induction Hardened Cutting Edge for Long Life; Meets or Exceeds Applicable ASME Performance Requirements
Handle Type: Dipped Shop By: [Delete] 
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The GEARWRENCH PivotForce compound action pliers require 40% less effort to cut than regular pliers due to the unique pivot point design which delivers a more efficient transition of power from the handle to the jaws. This means you don’t need to work as hard to make the same cuts in heavy-duty materials as you would with regular pliers.

Reviews of Gearwrench #82121