Gearwrench
1/2" Drive Hex Bit Impact Socket Set, SAE, 7 pcs
Mfr # 84941
Zoro # G0437081
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Manganese Phosphate Coating
- SAE or Metric SAE
- Number of Pieces 7
Explore More Products
- GEARWRENCH 3/4" Drive Hex Bit Impact Socket Set, SAE, 5 pcs 84899
- GEARWRENCH 3/8" Drive Hex Bit Impact Socket Set, SAE, 7 pcs 84913
- GEARWRENCH 3/4" Drive Drive Hex Bit Impact Socket Set, Metric, 5 pcs 84968
- WESTWARD 13-Piece Impact Bit Socket Set, 3/8 in Drive, SAE/Metric, Hex Tip Type, Black Oxide 4PRG1
- WRIGHT TOOL Set Hex Bit Imp Skts 3/8" Dr 9 Pc WR363
- EAGLE TOOL US Steelman CV Joint Axle Service Set - 12 Piece JS78720
- SUNEX MASTER HEX BIT IMP SKT SET 84PC 3/8"DR SU3569
- SUNEX IMP 3/8"STD&DP MSTR SKT 42PC SET SU3342
- URREA 1/2" Drive Hexagonal Bit, SAE, 6 pcs 74150
- TENG TOOLS 1/4" Hex Drive Philips, Torx, Hex Impact Bits and Acce TBBS127
- MAKITA Makita Impact XPS Impact Bit Set, 35 Pc., Detent Ball/Magnetic Hex Locks, Matte Nickel E-01666
- Gearwrench Impact Bit Socket Sets