Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8mm 12 Point XL Locking Flex Head Ratcheting Combination Wrench

  • Zoro #: G0441659
  • Mfr #: 85608
$19.38 5% off
$18.41
  • Material: Alloy steel
  • Number of Points: 12
  • Wrench Style: XL Combination, Locking Flex Head, Open End
See full product details
Orders over $75 ship free.

Gearwrench #85608 Specifications

  • Zoro #: G0441659
  • Mfr #: 85608
Material: Alloy steel Number of Points: 12
Wrench Style: XL Combination, Locking Flex Head, Open End Finish: Full Polish Chrome
Overall Length: 5-3/4" Size: 8mm
SAE or Metric: Metric Item: Ratcheting Comb Wrench,8mm,XL
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Comb Wrench,8mm,XL

Reviews of Gearwrench #85608