Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16" 120XP™ UNV Spline XL Flex Head Ratcheting Comb Wrench

  • Zoro #: G0428377
  • Mfr #: 86239
$25.66 4% off
$24.38
  • Overall Length: 9-1/4"
  • Finish: Full Polish Chrome
  • Size: 9/16"
See full product details
Orders over $75 ship free.

Gearwrench #86239 Specifications

  • Zoro #: G0428377
  • Mfr #: 86239
Overall Length: 9-1/4" Finish: Full Polish Chrome
Size: 9/16" Wrench Style: XL Combination, Spline, Flex Head, Open End
Item: Combination Ratcheting Wrench,9/16 in. SAE or Metric: SAE
Shop By: Cyber Deals Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,9/16 in.

Reviews of Gearwrench #86239