Gearwrench

9/16 x 12 NC Hex Die

Gearwrench 9/16 x 12 NC Hex Die 82863N
Hover or click to zoom Tap to zoom
  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Die Type: Solid
  • Finish - Machining: Bright (Uncoated)
  • Features: Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification
  • Material - Machining: High Speed Steel
See full product details
$5.24

Must order in multiples of 2


Subtotal: $10.48

Gearwrench #82863N Specifications

  • Item: Hex Threading Die
  • Die Shape: Hex
  • Die Material: High Speed Steel
  • Thread Direction: Right Hand
  • Die Type: Solid
  • Finish - Machining: Bright (Uncoated)
  • Features: Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification
  • Material - Machining: High Speed Steel
  • For Tool Type: Hand Tools
  • Overall Length: 1.4300 in
  • Country of Origin (subject to change): China

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #82863N

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.