Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9/16 x 18 NF Hex Die

  • Zoro #: G0436768
  • Mfr #: 82864N
$5.74
  • Item: Hex Threading Die
  • Thread Direction: Right Hand
  • Die Shape: Hex
See full product details
Orders over $75 ship free.

Gearwrench #82864N Specifications

  • Zoro #: G0436768
  • Mfr #: 82864N
Item: Hex Threading Die Thread Direction: Right Hand
Die Shape: Hex Die Material: High Speed Steel
Features: Cuts External Thread on Round Materials Such as Rods or Bolts; Clear Laser Etched Size Markings for Easy Identification Finish - Machining: Bright (Uncoated)
Die Type: Solid For Tool Type: Hand Tools
Overall Length: 1.4300" Material - Machining: High Speed Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Threading Die, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Direction Right Hand, Die Shape Hex

Reviews of Gearwrench #82864N