Shop Alternate Products
This Product is Discontinued
Gearwrench
9/16" x 5/8" 12 Point Double Box Ratcheting Wrench (Discontinued)
Mfr # 9203
Zoro # G0442401
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- Overall Length 7.480"
- SAE or Metric SAE
- Wrench Style Double Box End