Shop Alternate Products
This Product is Discontinued
Gearwrench
4 Pc. 12 Point Ratcheting Combination SAE Wrench Set (Discontinued)
Mfr # 9309D
Zoro # G0883681
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Combination, Open End, Standard
- Finish Full Polish Chrome
- Number of Points 12
- Number of Pieces 4