Shop Alternate Products
This Product is Discontinued
Gearwrench
8 Pc. 12 Point Flex Head Ratcheting Combination SAE Wrench Set (Discontinued)
Mfr # 9701
Zoro # G0428261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Full Polish Chrome
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Combination, Flexible Head, Open End
- Material Alloy steel