Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

9mm 12 Point Ratcheting Combination Wrench

  • Zoro #: G0428471
  • Mfr #: 9109
$12.71
  • Finish: Chrome
  • Number of Points: 12
  • Overall Length: 5 3/4 in
See full product details
Orders over $75 ship free.

Gearwrench #9109 Specifications

  • Zoro #: G0428471
  • Mfr #: 9109
Finish: Chrome Number of Points: 12
Overall Length: 5 3/4 in SAE or Metric: Metric
Wrench Style: Combination, Open End Material: Alloy Steel
Item: Combination Ratcheting Wrench,9mm Size: 9mm
Head Size: 9 mm Reversing: No
Standards: ASME, ANSI Min. Arc Swing: 5 Degrees
Measurement Type: Metric Opening Angle (Deg.): 15 Degrees
Ratcheting: Yes Handle Type: One Piece
Head Offset Angle: 0 Degrees Head Thickness: 1/4 in
Box End Type: 12-Point Box End Insulated: No
Nonsparking: No Non-Magnetic: No
Anti-Slip Design: Yes Corrosion Resistant: Yes
Opening Type: Rounded Weight: 0.11 lb
Wrench Length Style: Standard Tether Style: Tether Capable
Handle Color: Silver Head Type: Standard
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,9mm, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 5 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded

Reviews of Gearwrench #9109