Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9mm 12 Point Reversible Ratcheting Combination Wrench

  • Zoro #: G0428480
  • Mfr #: 9609N
$14.20 4% off
$13.49
  • Size: 9mm
  • SAE or Metric: Metric
  • Wrench Style: Reversible Combination, Open End
See full product details
Orders over $75 ship free.

Gearwrench #9609N Specifications

  • Zoro #: G0428480
  • Mfr #: 9609N
Size: 9mm SAE or Metric: Metric
Wrench Style: Reversible Combination, Open End Number of Points: 12
Material: Alloy steel Overall Length: 5.795"
Finish: Full Polish Chrome Item: Combination Ratcheting Wrench,9mm
Shop By: Cyber Deals Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Combination Ratcheting Wrench,9mm

Reviews of Gearwrench #9609N