Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9mm 12 Point XL Locking Flex Head Ratcheting Combination Wrench

  • Zoro #: G0441686
  • Mfr #: 85609
$21.29
  • SAE or Metric: Metric
  • Number of Points: 12
  • Material: Alloy steel
See full product details
Orders over $75 ship free.

Gearwrench #85609 Specifications

  • Zoro #: G0441686
  • Mfr #: 85609
SAE or Metric: Metric Number of Points: 12
Material: Alloy steel Item: Ratcheting Comb Wrench,9mm,XL
Size: 9mm Finish: Full Polish Chrome
Wrench Style: XL Combination, Locking Flex Head, Open End Overall Length: 6.260"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Comb Wrench,9mm,XL

Reviews of Gearwrench #85609