Skip to Main Content
customer-service Help
Gearwrench

9mm x 1.00 NF Hex Die

Gearwrench 9mm x 1.00 NF Hex Die 388760N
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.58
  • Item: Hex Threading Die
  • Thread Direction: Right Hand
  • Die Material: High Speed Steel
See full product details
Orders over $75 ship free.
Total: $3.58

Gearwrench #388760N Specifications

  • Item: Hex Threading Die
  • Thread Direction: Right Hand
  • Die Material: High Speed Steel
  • Die Shape: Hex
  • Overall Length: 1 in
  • Finish - Machining: Bright (Uncoated)
  • Hex Size: 9.00mm
  • Material - Machining: High Speed Steel
  • For Tool Type: Hand Tools
  • Die Type: Solid
  • Features: Cuts External Thread on round materials such as rods or bolts
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

GEARWRENCH has taken the ratcheting wrench design and applied it to the tap and die application. The ratcheting handles and adapters allow for easy back and forth movement required while cutting threads on either taps or dies. The 5° ratcheting arc with reversing lever eliminates hand over hand turning. The hex die adapters work on either round or hex shaped dies.

Reviews of Gearwrench #388760N