Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ball Hex Bit Socket 3/8" Drive

  • Zoro #: G0425881
  • Mfr #: 82503
$6.25
  • Overall Length: 1.850"
  • Size: 7mm
  • Finish: Chrome plated
See full product details
Orders over $75 ship free.

Gearwrench #82503 Specifications

  • Zoro #: G0425881
  • Mfr #: 82503
Overall Length: 1.850" Size: 7mm
Finish: Chrome plated SAE or Metric: Metric
Item: Ball Hex Bit Socket Socket Type: Ball End Hex Bit
Category Type: Socket Bits Drive Size: 3/8"
Number of Points: 6 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ball Hex Bit Socket,3/8in Drive,7mm

Reviews of Gearwrench #82503