Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Brake Pad Separator, Length 4.5 In

GEARWRENCH| Zoro #: G0925915| Mfr #: 3525D

$14.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0925915 Mfr #: 3525D
Includes: -Number of Pieces: 1
For Use With: -Item: Brake Pad Separator
Type: -Material: Carbon Steel
Application: Helps Remove Front Disc Brake Pistons Back Into Proper PositionLength: 4.5"
Country of Origin (subject to change): United States

Description

Brake Pad Separator, Length 4.5 In, Helps Remove Front Disc Brake Pistons Back Into Proper Position, Material Carbon Steel, Number of Pieces 1

Reviews