Brake Shoe Spring Tool, Length 6 In

GEARWRENCH| Zoro #: G0412492| Mfr #: 2774D

$6.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Brake Shoe Spring ToolLength: 6"Number of Pieces: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412492 Mfr #: 2774D
Item: Brake Shoe Spring ToolLength: 6"
Number of Pieces: 1Material: Carbon Steel
Application: Removes And Installs Brake Shoe Return Springs On Most Drum BrakesFor Use With: -
Includes: -Type: -
Country of Origin (subject to change): Taiwan, Province of China

Description

Brake Shoe Spring Tool, Length 6 In, Removes And Installs Brake Shoe Return Springs On Most Drum Brakes, Material Carbon Steel, Number of Pieces 1

Reviews