Gearwrench
1/2" Drive Impact Socket SAE
Mfr # 84634
Zoro # G0432629
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- Number of Points 6
- SAE or Metric SAE
- Finish Manganese Phosphate
Explore More Products
- GEARWRENCH 1/2" Drive Impact Socket SAE 84640
- GEARWRENCH 3/8" Drive Impact Socket Metric 84394
- GEARWRENCH 3/4" Drive Impact Socket Metric 84964
- GEARWRENCH 3/4" Drive Impact Socket Metric 84962
- GEARWRENCH 1/2" Drive Impact Socket Metric 84626
- GEARWRENCH 3/8" Drive Impact Socket Metric 84392
- GEARWRENCH 1/2" Drive Impact Socket Metric 84627
- GEARWRENCH 3/8" Drive Impact Socket SAE 84399
- GEARWRENCH 1/2" Drive Impact Socket Metric 84631
- WESTWARD 1/2 in Drive Impact Socket Bit 1/2 in, SAE 4LZE3
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 14 mm, Metric SIB23214
- Gearwrench Impact Bit Sockets