Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Engine Cylinder Hone

  • Zoro #: G1730251
  • Mfr #: 2833D
$19.28
  • Material: Steel
  • For Use With: Engine Cylinders 2 in to 7 in Diameters Using Medium Grit Stones
  • Length (In.): 8 in
See full product details
Orders over $75 ship free.

Gearwrench #2833D Specifications

  • Zoro #: G1730251
  • Mfr #: 2833D
Material: Steel For Use With: Engine Cylinders 2 in to 7 in Diameters Using Medium Grit Stones
Length (In.): 8 in Item: Engine Cylinder Hone
Application: Hone And Remove Glaze From Engine Cylinders Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Cylinder Hone, Length (In.) 8, Hone And Remove Glaze From Engine Cylinders, For Use With Engine Cylinders 2 In. to 7 In. Diameters Using Medium Grit Stones, Material Steel

Reviews of Gearwrench #2833D