SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fan Clutch Wrench, Length 10 In

GEARWRENCH| Zoro #: G0597947| Mfr #: 3473

$22.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 10Item: Fan Clutch WrenchMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0597947 Mfr #: 3473
Length (In.): 10Item: Fan Clutch Wrench
Material: SteelNumber of Pieces: 1
Socket Sizes (In.): -Application: Remove and Replace Fan Clutches
For Use With: Used with Universal Pulley HolderIncludes: -
Type: -Country of Origin (subject to change): Taiwan, Province of China

Description

Fan Clutch Wrench, Length 10 In, Remove and Replace Fan Clutches, For Use With Used with Universal Pulley Holder, Material Steel, Number of Pieces 1

Reviews