Feeler Gauge, 32 Blade, 0.0015 to 0.035 In

GEARWRENCH| Zoro #: G2389685| Mfr #: 161D

$6.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Used with Standard Ignition Systems
Characteristics: Measuring and Setting Clearances
Type: 32 Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389685 Mfr #: 161D
Application: Used with Standard Ignition SystemsCharacteristics: Measuring and Setting Clearances
Type: 32 BladeLength: 3-5/16"
Capacity: 0.0015 to 0.035"Material: steel
Item: Feeler GaugeIncludes: Brass Blade For Electronic Ignitions
Country of Origin (subject to change): United States

Description

Feeler Gauge, 32 Blade, Length 3-5/16 In., Capacity 0.0015 to 0.035 In., Measuring and Setting Clearances, Used With Standard Ignition Systems, Steel, Includes Brass Blade For Electronic Ignitions

Reviews