Fuel Line Disconnect Kit, Pieces 2

GEARWRENCH| Zoro #: G1878335| Mfr #: 61059

$15.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayLength (In.): -Item: Fuel Line Disconnect Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878335 Mfr #: 61059
Color: GrayLength (In.): -
Item: Fuel Line Disconnect KitType: -
Number of Pieces: 2Application: Used For Ford, Madza and GM Fuel Line Disconnects
For Use With: Ford, GM, Madza, ChryslerIncludes: Fuel Line Disconnect Tool and Fuel Line Spring Lock Tool
Country of Origin (subject to change): Taiwan, Province of China

Description

Fuel Line Disconnect Kit, For Use With Ford, GM, Madza, Chrysler, Gray, Used For Ford, Madza and GM Fuel Line Disconnects, Number of Pieces 2, Includes Fuel Line Disconnect Tool and Fuel Line Spring Lock Tool

Reviews