Gearwrench
GearWrench KDT-84720 12 & 0.5 in. Drive Pinless Impact Universal-Joint Extension
- Zoro #: G204041820
- Mfr #: KDT-84720
Hover or click to zoom Tap to zoom
Help us improve our
product images
$54.25
Subtotal: $54.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #KDT-84720 Specifications
- Zoro #: G204041820
- Mfr #: KDT-84720
- UPC #: 99575847202
- Country of Origin (subject to change): China
Description
Compared to even the best pinned impacts. X-CORE Pinless impact tools deliver far greater durability and superior access. The exclusive four-lug ball-and-socket design of these GEARWRENCH universal-joints. sockets. and extensions provides the long-lasting strength and capability needed to take on the toughest automotive and industrial applications. FeaturesX-Core Pinless Universal Design for Extreme Strength & DurabilityUniversal Extensions Can Be Used with Any Socket Style30 Degree Flex AngleSmooth 360 Degree RotationMade from Chrome Molybdenum for Strength and DurabilityBlack Oxide Finish for Corrosion ResistanceMeets or Exceeds ASME requirementsLaser Etched & Hard Stamped Size MarkingsSpecificationsLenth: 12"Drive Size: 0.5"Finish: Black OxideWeight: 0.95 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Gearwrench #KDT-84720
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 3/8" Drive Impact Locking Extension - 33" 84438N
- GEARWRENCH 1/2" Drive Impact Locking Extension - 31" 84653N
- GEARWRENCH 3/8" Drive Impact Extension SAE 84434N
- GEARWRENCH 3/8" Drive Impact Locking Extension Set 84927N
- GEARWRENCH 1/2" Drive Impact Extension Set, 1/2" Drive, 4pcs. 84950N
- GEARWRENCH 3/8" Drive Impact Extension SAE 84433N
- PROTO EXTENSION IMP 1/2DR 2-11/16 POJ7182P
- APEX TOOL GROUP 3/8" Drive Adapter SAE UG-EX-370-3
- URREA Impact extension 3/4"X7" 7567
- SUNEX 1/2" Drive Socket Extension SAE 2524
- SUNEX Extra Deep Impact Socket, 18Mm, 1/2" Drive 6 Point SUN218MXD
- Gearwrench Impact Socket Extensions