JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Hemostat Pliers, 9-3/4 In.

GEARWRENCH| Zoro #: G2334552| Mfr #: 82035

$23.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334552 Mfr #: 82035
Tip Width: 3/16"Nose Type: 45 Degrees Needle Nose
Handle Type: LoopMax. Jaw Opening: 1"
Jaw Width: 1/2"Spring Return: No
Features: Compound Action, Locking FunctionHandle Color: Natural
Tether Capable: Standard Tool (Accessory Needed for Tethering)Jaw Length: 2"
Material: stainless steelOverall Length: 9-3/4"
Item: Hemostat PlierCountry of Origin (subject to change): China

Product Description

PLIERS HEMOSTAT 10 IN ANGLED

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.