Skip to Main Content
customer-service Help

Hex Bit Socket 3/8" Drive

Gearwrench Hex Bit Socket 3/8" Drive 80416
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.86
  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $6.86

Gearwrench #80416 Specifications

  • Drive Size: 3/8"
  • Socket Type: Hex Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Finish: Full Polished Chrome
  • Overall Length: 1.653"
  • Item: Hex Bit Socket
  • Size: 5/32"
  • Category Type: Socket Bits
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Tether Capable
  • Tether Ready: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skt Hex Bit 3/8Dr 5/32

Reviews of Gearwrench #80416