Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hex Bit Socket 3/8" Drive

  • Zoro #: G0432909
  • Mfr #: 80436D
$8.07
  • Drive Size: 3/8"
  • Socket Type: Long Ball End Hex Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.

Gearwrench #80436D Specifications

  • Zoro #: G0432909
  • Mfr #: 80436D
Drive Size: 3/8" Socket Type: Long Ball End Hex Bit
SAE or Metric: SAE Number of Points: 6
Finish: Full Polished Chrome Overall Length: 5.984"
Item: Hex Bit Socket Size: 3/16"
Category Type: Socket Bits Impact Rated: No
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Long Ball Hex Bit Socket,3/8in

Reviews of Gearwrench #80436D