Skip to Main Content
customer-service Help

Hex Bit Socket 3/8" Drive

Gearwrench Hex Bit Socket 3/8" Drive 80442
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.06
  • Drive Size: 3/8"
  • Socket Type: Long Ball End Hex Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $9.06

Gearwrench #80442 Specifications

  • Drive Size: 3/8"
  • Socket Type: Long Ball End Hex Bit
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 5.984"
  • Item: Hex Bit Socket
  • Size: 4mm
  • Finish: Full Polished Chrome
  • Impact Rated: No
  • Category Type: Socket Bits
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Long Ball Hex Bit Socket,3/8in

Reviews of Gearwrench #80442