Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Hex Bit Impact Socket Set, SAE, 7pcs

GEARWRENCH | Zoro #: G0437090 | Mfr #: 84913

$54.24 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
  • Sockets Included: Yes
  • Features: Includes Plastic Socket Rail; Manganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Pin Hole for Use with Pin and O-Ring for Secure Socket Retention
  • Meets/Exceeds: ASME B107.2
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Gearwrench #84913 Specifications

Zoro #: G0437090 Manufacturer #: 84913
Sockets Included: Yes Features: Includes Plastic Socket Rail; Manganese Phosphate Coating to Resist Corrosion; High Visibility Laser Etched Markings; Secondary Hard Stamping; Chrome Molybdenum Alloy Steel (Cr-Mo) for Exceptional Strength and Durability; Pin Hole for Use with Pin and O-Ring for Secure Socket Retention
Meets/Exceeds: ASME B107.2 Socket Depth: Standard
Measurement Type: SAE Material: Molybdenum Alloy Steel
Finish: Manganese Phosphate Coating Ratchets Included: None
Sizes Included: 3/16",7/32", 1/4", 5/16", 3/8", 7/16", 1/2" Socket Size Range: 3/16" to 1/2"
Tether Capable: Not Tether Capable Basic Material: Alloy Steel
Overall Length: Various Standards: ASME B107.2
Item: Hex Bit Impact Socket Set Drive Type: Hex
System of Measurement: SAE Drive Size: 3/8"
Width: Assorted Number of Pieces: 7
SAE or Metric: SAE Length: Various
Country of Origin (subject to change): Taiwan, Province of China

Description

Zoro offers sockets sets from leading brands, including Westward, Stanley, DeWalt, Snap On and more. Take a look at the features for Gearwrench Hex Bit Impact Socket Set. Drive Size: 3/8", Sae Or Metric: SAE, Finish: Manganese Phosphate Coating.

Reviews of Gearwrench #84913