KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Swivel Spark Plug Kit

GEARWRENCH| Zoro #: G1196246| Mfr #: 41740D

$36.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Pieces: 3
Item: Spark Plug Service Kit
Includes: 5/8 - 4" Magnetic Spark Plug Socket, 5/8 - 6" Magnetic Spark Plug Socket, 5/8 - 11" Magnetic Spark Plug Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1196246 Mfr #: 41740D
Number of Pieces: 3Item: Spark Plug Service Kit
Includes: 5/8 - 4" Magnetic Spark Plug Socket, 5/8 - 6" Magnetic Spark Plug Socket, 5/8 - 11" Magnetic Spark Plug SocketFor Use With: Ratchet
Type: Magnetic SwivelApplication: Removal and Installation Of Spark Plugs
Material: Alloy steelCountry of Origin (subject to change): Taiwan, Province of China

Description

Spark Plug Service Kit, Magnetic Swivel, Length (In.) -, Removal and Installation Of Spark Plugs, For Use With Ratchet, Material Alloy Steel, Number of Pieces 3, Socket Sizes (In.) -, Includes 5/8 - 4 In. Magnetic Spark Plug Socket, 5/8 - 6 In. Magnetic Spark Plug Socket, 5/8 - 11 In. Magnetic Spark Plug Socket

Reviews