Master Bolt Grip Kit

GEARWRENCH| Zoro #: G1952754| Mfr #: 41600

$43.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reach: -Item: Master Bolt Grip KitBolt Circle Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1952754 Mfr #: 41600
Reach: -Item: Master Bolt Grip Kit
Bolt Circle Dia. (In.): -Capacity: -
Application: Removal And Installation Of Harmonic Balancers, Steering Wheels, Crankshaft Pulleys And GearsIncludes: 2- or 3-Way Yoke, 4-pc. Tip Set, Metric Bolt Set, SAE Bolt Set, Center Screw for Puller
Screw Size: -Spread (In.): -
Use with Model: -Country of Origin (subject to change): China

Description

Master Bolt Grip Kit, Removal And Installation Of Harmonic Balancers, Steering Wheels, Crankshaft Pulleys And Gears, Includes Two Or Three Way Yoke, 4pc Tip Set, Metric Bolt Set, SAE Bolt Set, Center Screw For Puller

Reviews