Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Master Tubing Service Kit

GEARWRENCH| Zoro #: G2408515| Mfr #: 41590D

$58.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steelIncludes: Mini Tubing Cutter, Tubing Bender, Deburring Tool, Flaring Adapter Kit, Holding Bar & YokeFor Use With: Steel, Copper, Brass, Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408515 Mfr #: 41590D
Material: Alloy steelIncludes: Mini Tubing Cutter, Tubing Bender, Deburring Tool, Flaring Adapter Kit, Holding Bar & Yoke
For Use With: Steel, Copper, Brass, PlasticSockets Included: -
Item: Service kitType: Tubing
Number of Pieces: 6Application: For Bending And Cutting Of Tubing
Length (In.): -Socket Sizes (In.): -
Country of Origin (subject to change): China

Description

Service Kit, Tubing, Number of Pieces 6, For Bending And Cutting Of Tubing, Material Alloy Steel, For Use With Steel, Copper, Brass, Plastic, Includes Mini Tubing Cutter, Tubing Bender, Deburring Tool, Flaring Adapter Kit, Holding Bar And Yoke

Reviews