Shop Alternate Products
This Product is Discontinued
Gearwrench
5 Pc. 3/8" Drive Oil Filter End Cap Wrench Set (Discontinued)
Mfr # 3865
Zoro # G2014056
This Product is Discontinued
Key Features
- Capacity 65 to 93mm
- Material Fiber-Reinforced High Impact Plastic
- Application Used To Remove Stubborn Filters
- Includes 65/67mm, 74/76mm, 76/80/93 Plastic Caps With Case, 76mm, 93 mm
- Number of Tools 5