KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter Strap Wrench, HD, Up to 9 In

GEARWRENCH| Zoro #: G1970175| Mfr #: 3529D

$25.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: Up to 9"
Item: Oil Filter Strap Wrench
Type: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970175 Mfr #: 3529D
Capacity: Up to 9"Item: Oil Filter Strap Wrench
Type: Heavy DutyMaterial: Nylon
Application: Used For Large Diameter FilersLength (In.): 14-3/4
Country of Origin (subject to change): United States

Description

Oil Filter Strap Wrench, Heavy Duty, Capacity Up to 9 In, Material Nylon, Length 14 3/4 In., Used For Large Diameter Filers

Reviews