KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Oil Filter Strap Wrench, Nylon, 7 In

GEARWRENCH| Zoro #: G1492346| Mfr #: 3149

$7.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacity: Up to 6"
Item: Oil Filter Strap Wrench
For Use With: 1/2" Square Drive Tools
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492346 Mfr #: 3149
Capacity: Up to 6"Item: Oil Filter Strap Wrench
For Use With: 1/2" Square Drive ToolsApplication: Used To Access Filters In Confined Areas
Length (In.): 7Material: Nylon
Country of Origin (subject to change): United States

Description

Oil Filter Strap Wrench, Capacity Up to 6 In, Material Nylon, Length 7 In., Used To Access Filters In Confined Areas, For Use With 1/2 In Square Drive Tools

Reviews