SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Oil Filter Wrench, Fixed Range

GEARWRENCH| Zoro #: G0820084| Mfr #: 3369

$16.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Oil Filter WrenchCapacity: 2-3/4 to 3-1/8"Includes: Pliers, Slip Joint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0820084 Mfr #: 3369
Item: Oil Filter WrenchCapacity: 2-3/4 to 3-1/8"
Includes: Pliers, Slip JointApplication: Used To Remove Stubborn Filters
Length (In.): 10-1/8Type: Fixed Range
Material: metalCountry of Origin (subject to change): United States

Description

Oil Filter Wrench Plier (2-3/4" to 3-1/8")

Reviews