Gearwrench
Heavy-Duty Oil Filter Wrench 3-3/4" to 4-1/2"
Mfr # 2320D
Zoro # G1778007
$31.29
32% off
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Capacity 3 3/4 in to 4 1/2 in
- Material Alloy Steel
- Length (In.) 3 1/2 in
- Application Used for High Torque requirements
Explore More Products
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8" to 4-1/2" 2320W
- GEARWRENCH 2-11/16" to 3-3/4" Oil Filter Wrench Pliers 3368F
- GEARWRENCH Filter Wrench, Small, 64 - 76mm 3941
- GEARWRENCH Medium Swivoil™ Filter Wrench 3083D
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8 in. to 4-1/2 in. KDS2320W
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2 in. to 5-1/4 in. KDS2321
- GEARWRENCH Oil Filter Socket, 27mm 3933D
- GEARWRENCH Small Swivoil Filter Wrench KDT3324D
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8" to 5-1/4" 2321W
- CTA MANUFACTURING OIL FILTER WRENCH W/STAND 4PC (TRUCK) CTA4325T
- LISLE Swivel Oil Filter Wrench, 3.5" - 3-7/8" 53500
- Gearwrench Oil Filter Wrenches & Crushers