BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Oil Filter Wrench, HD, 5-1/4 to 5-3/4 In

GEARWRENCH| Zoro #: G2228913| Mfr #: 2322D

$17.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 3-1/2Item: Oil Filter WrenchMaterial: metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228913 Mfr #: 2322D
Length (In.): 3-1/2Item: Oil Filter Wrench
Material: metalCapacity: 5-1/4 to 5-3/4"
Application: Used for High Torque requirementsFor Use With: 1/2" Square Drive Tools
Type: Heavy DutyCountry of Origin (subject to change): Taiwan, Province of China

Description

Oil Filter Wrench, Heavy Duty, Capacity 5-1/4 to 5-3/4 In., Material Metal, Length (In.) 3-1/2, Used for High Torque requirements, For Use With 1/2 In. Square Drive Tools

Reviews