Pinless Socket Extension 3/8" Dr 11mm
- Zoro #: G0598003
- Mfr #: 84491

$22.97
- Item: Pinless Universal Impact Extension Socket
- Output Drive Size: 3/8"
- Number of Points: 6
Gearwrench #84491 Specifications
| |
Item: Pinless Universal Impact Extension Socket | Output Drive Size: 3/8" |
Number of Points: 6 | Drive Size: 3/8" |
SAE or Metric: Metric | Country of Origin (subject to change): China |
Description
Pinless Socket Extension,3/8 In. Dr,11mm