BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Push Pin Plier Set, Ergonomic, 3 Pcs.

GEARWRENCH| Zoro #: G0942191| Mfr #: 41850

$36.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelNumber of Pieces: 3ESD Safe: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942191 Mfr #: 41850
Material: SteelNumber of Pieces: 3
ESD Safe: NoItem: Push Pin Plier Set
Handle Type: ErgonomicIncludes: 30 Degrees and 80 Degrees Offset Push Pin Pliers, Panel Clip Plier
Spring Return: NoFeatures: Panel Clip Pliers with V-Design for Removal of Standard Upholstery Clips without Center Push Pins
Handle Color: BlackTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Plier Sets, Push Pin Plier Sets, Push Pin Plier Set, ESD Safe No, Number of Pieces 3, Handle Type Ergonomic, Material Steel, Spring Return No, Standard Tool (Accessory Needed for Tethering), Includes 30 Degrees and 80 Degrees Offset Push Pin Pliers, Panel Clip Plier, Handle Color Black, Features Panel Clip Pliers with V-Design for Removal of Standard Upholstery Clips without Center Push Pins

Reviews