KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Push Pin Pliers, 5 in.

GEARWRENCH| Zoro #: G1712724| Mfr #: 3729

$18.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Jaw Width: 1"
Tip Width: 3/4"
Overall Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712724 Mfr #: 3729
Jaw Width: 1"Tip Width: 3/4"
Overall Length: 5"Nose Type: 30 Degrees Offset
Spring Return: NoMaterial: steel
Jaw Length: 2"Max. Jaw Opening: 1-1/4"
Item: Push Pin PlierHandle Type: Ergonomic
Handle Color: BlackFeatures: Removes Push Pins with Center Locking Pin
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Push Pin Plier, Overall Length 5 In., Jaw Length 2 In., Jaw Width 1 In., Standard Tool (Accessory Needed for Tethering), Max. Jaw Opening 1-1/4 In., Tip Width 3/4 In., Nose Type 30 Degrees Offset, Material Steel, Handle Type Ergonomic, Handle Color Black, Spring Return No, Features Removes Push Pins with Center Locking Pin

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews