Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Ratcheting Box Wrench, 14mm, Double End

  • Zoro #: G0930485
  • Mfr #: 85914
$24.73
  • Reversing: No
  • SAE or Metric: Metric
  • Number of Points: 12
See full product details
Orders over $75 ship free.

Gearwrench #85914 Specifications

  • Zoro #: G0930485
  • Mfr #: 85914
  • Reversing: No
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 9 11/64 in
  • Finish: Full Polish
  • Item: Ratcheting Box Wrench
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Material: Alloy Steel
  • Size: 14mm
  • Wrench Style: XL Double Box
  • Tether Style: Tether Capable
  • Number of Geared Teeth: 72
  • Min. Arc Swing: 5 Degrees
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Box Wrench, Full Polish, Overall Length 9 11/64 in, Tether Capable

Reviews of Gearwrench #85914