Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Combination Wrench, 1-3/4"

  • Zoro #: G0930388
  • Mfr #: 9050D
$91.63
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • SAE or Metric: SAE
  • Overall Length: 24 13/64 in
See full product details
This item ships free.

Gearwrench #9050D Specifications

  • Zoro #: G0930388
  • Mfr #: 9050D
Tether Capable: Standard Tool (Accessory Needed for Tethering) SAE or Metric: SAE
Overall Length: 24 13/64 in Reversing: No
Offset: 5 Degrees Item: Ratcheting Combination Wrench
Finish: Chrome Number of Points: 12
Tether Style: Tether Capable Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Ratcheting Combination Wrench, Chrome, Overall Length 24 13/64 in

Reviews of Gearwrench #9050D