Gearwrench
Ratcheting Combo Wrench, 12mm, Stubby
Mfr # 9512D
Zoro # G0928918
$21.99
12% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/8 in
- Size 12mm
- Material Alloy Steel
- Finish Full Polish
- SAE or Metric Metric
Explore More Products
- GEARWRENCH 60mm 12 Point Long Pattern Satin Combination Wrench 81845
- GEARWRENCH 13mm 6 Point Combination Wrench 81761
- GEARWRENCH 16mm 90T 12 PT Flex Combi Ratchet Wrench KDT86716
- GEARWRENCH 24mm 90T 12 PT Combi Ratchet Wrench KDT86924
- GEARWRENCH 1-1/2" Jumbo Combination Ratcheting Wrench EHT9042
- GEARWRENCH 1516 90T 12 PT Combi Ratchet Wrench KDT86952
- GEARWRENCH 1316 90T 12 PT Combi Ratchet Wrench KDT86950
- GEARWRENCH GearWrench 9517 Stubby Combination GearWrench - 1 7 mm. KDT-9517
- GEARWRENCH 1-11/16" Jumbo Combination Ratcheting Wrench EHT9048
- CRAFTSMAN Wrenches, 9-16" 72 Tooth 12 Point SAE Re CMMT42416
- CRESCENT WRENCH COMBINATION 11MM CCW22
- Gearwrench Combination Wrenches