SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rear Axle Bearing Puller Kit

GEARWRENCH| Zoro #: G1366565| Mfr #: 41710

$38.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reach: -Item: Rear Axle Bearing Puller KitBolt Circle Dia. (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366565 Mfr #: 41710
Reach: -Item: Rear Axle Bearing Puller Kit
Bolt Circle Dia. (In.): -Capacity: -
Application: Removal And Installation Of Semi Floating Rear Axle Bearings. Works In Conjuction With Slide Hammer PullersIncludes: 1 x 1-7/8" Puller, 1-5/16 x 2-3/8" Puller, 1-3/8 x 2-7/8" Puller
Screw Size: -Spread (In.): -
Use with Model: -Country of Origin (subject to change): Taiwan, Province of China

Description

Rear Axle Bearing Puller Kit, Removal And Installation Of Semi Floating Rear Axle Bearings. Works In Conjuction With Slide Hammer Pullers, Includes 1 In x 1 7/8 In Puller, 1 5/16 In x 2 3/8 In Puller, 1 3/8 In x 2 7/8 In Puller

Reviews