Gearwrench
SAE/Metric Electronic Digital Rotor Micrometer
Mfr # 3763
Zoro # G0434248
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0" to 1.3"/0 to 76mm
- Operation Digital, Electronic
- Features Manual Power on/off, SAE/metric System Interchange at any Position, Zero Setting at any Position, Measures Thickness of Inside Groves
- Includes (1) Blow Bold Case
Explore More Products
- GEARWRENCH Drive Certified Micrometer Torque 85181CERT
- GEARWRENCH Drive Certified Micrometer Torque 85171CERT
- GEARWRENCH Drive Certified Micrometer Torque 85176CERT
- MITUTOYO Micrometer, Head, Digit 250-301
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet 293-340-30CAL
- STARRETT Micrometer Inside 823FZ
- HHIP 1-2" C-Type Outside Micrometer .0001" 4200-0152
- REED INSTRUMENTS Coating Thickness Gauge, 0-125 micromete R7800
- KD TOOLS Micrometer Torque Wrench 10-100 Ft., 120Xp 3/8" Dr KDT85176
- HHIP 20" / 500mm Long Digital Electronic Caliper 4" Jaws 4100-0033
- WESTWARD Outside Micrometer, 2", Vernier Scale 2YNA8
- Gearwrench Micrometers