Serpentine Belt Service Kit

GEARWRENCH| Zoro #: G2430023| Mfr #: 3680D

$56.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sockets Included: -Length (In.): -Item: Service kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430023 Mfr #: 3680D
Sockets Included: -Length (In.): -
Item: Service kitMaterial: Alloy steel
Number of Pieces: 15Socket Sizes (In.): -
Application: Removal And Installation Of Serpentine BeltsFor Use With: GearWrench Special Ratcheting Wrench
Includes: Long Bar, 3/8, 1/2, 3/4" Adapters, 13, 14, 15mm Crowsfoot,13, 14, 15, 16, 17, 18, 19mm 6 pt. SocketsType: Serpentine Belt
Country of Origin (subject to change): Taiwan, Province of China

Description

Service Kit, Serpentine Belt, Number of Pieces 15, Removal And Installation Of Serpentine Belts, Material Alloy Steel, For Use With GearWrench Special Ratcheting Wrench, Includes Long Bar, GearWrench Special Ratcheting Wrench, 3/8, 1/2, 3/4 In Adapters, 13mm, 14mm,15mm Crowsfoot, 13mm,14mm,15mm,16mm,17mm,18mm,19mm 6pt Sockets

Reviews