Gearwrench
Skt Dp 3/8dr 6pt 1
- Zoro #: G0926714
- Mfr #: 80593
Hover or click to zoom Tap to zoom
Key Features
- Item: Skt Dp 3/8dr 6pt 1
$8.80
Must order in multiples of 2
Subtotal: $17.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Gearwrench #80593 Specifications
- Zoro #: G0926714
- Mfr #: 80593
- Item: Skt Dp 3/8dr 6pt 1
- Country of Origin (subject to change): Taiwan, Province of China
Description
Skt Dp 3/8dr 6pt 1
Reviews of Gearwrench #80593
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- GEARWRENCH 3/8" Drive, 8mm Metric Socket, 6 Points 80376
- GEARWRENCH 1/2" Drive, 22mm Metric Socket, 12 Points 80820
- GEARWRENCH Vortex Hex Bit Socket - 3/16" EHT89029
- GEARWRENCH 3/4" Drive, 25mm Metric Socket, 12 Points 82466
- GEARWRENCH 1/2" Drive, 7/8" SAE Socket, 12 Points 80779
- GEARWRENCH 1/2" Drive, 17mm Metric Socket, 6 Points 80644
- GEARWRENCH 1/2" Drive, 15mm Metric Socket, 12 Points 80786
- GEARWRENCH SKT DP 12DR 6PT 21MM 80647
- GEARWRENCH Vortex Socket, Standard Length, Series PassThru, Metric, 12 Drive, 20 mm Socket, 13 Overall Le 542200GR
- DURSTON MANUFACTURING SKT POSTS & T NUTS 1/4"10PK* VIMAGRAIL25S
- TEKTON 3/4 Inch Drive x 38 mm Deep 6-Point Socket SHD33138
- Gearwrench Sockets