Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket 1/4" Drive

  • Zoro #: G0433581
  • Mfr #: 80886
$3.07
  • Drive Size: 1/4"
  • Finish: Full Polished Chrome
  • Overall Length: 1.34"
See full product details
Orders over $75 ship free.

Gearwrench #80886 Specifications

  • Zoro #: G0433581
  • Mfr #: 80886
Drive Size: 1/4" Finish: Full Polished Chrome
Overall Length: 1.34" Item: Socket
SAE or Metric: SAE Number of Pieces: 1
Size: T-20 Material: S2 steel
Drive Type: Torx Number of Points: 6
Bit Length: 0.866" Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Torx Stubby Bit Socket,1/4in,T-20

Reviews of Gearwrench #80886