Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket 1/4" Drive

  • Zoro #: G0433590
  • Mfr #: 80887
$3.55
  • Drive Size: 1/4"
  • Finish: Full Polished Chrome
  • Overall Length: 1.34"
See full product details
Orders over $75 ship free.

Gearwrench #80887 Specifications

  • Zoro #: G0433590
  • Mfr #: 80887
Drive Size: 1/4" Finish: Full Polished Chrome
Overall Length: 1.34" Item: Socket
Number of Pieces: 1 SAE or Metric: SAE
Material: S2 steel Size: T-25
Drive Type: Torx Bit Length: 0.866"
Number of Points: 6 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Torx Stubby Bit Socket,1/4in,T-25

Reviews of Gearwrench #80887