Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket 3/8" Drive

  • Zoro #: G0433730
  • Mfr #: 80457
$4.97
  • Drive Size: 3/8"
  • Finish: Full Polished Chrome
  • Overall Length: 1.85"
See full product details
Orders over $75 ship free.

Gearwrench #80457 Specifications

  • Zoro #: G0433730
  • Mfr #: 80457
Drive Size: 3/8" Finish: Full Polished Chrome
Overall Length: 1.85" Item: Socket
Number of Pieces: 1 Size: T-45
SAE or Metric: SAE Number of Points: 6
Bit Length: 1.181" Drive Type: Torx
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Torx Tamper-Proof Bit Socket,T-45

Reviews of Gearwrench #80457