Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Socket 3/8" Drive

  • Zoro #: G0433749
  • Mfr #: 80458
$5.40
  • Drive Size: 3/8"
  • Finish: Full Polished Chrome
  • Overall Length: 1.85"
See full product details
Orders over $75 ship free.

Gearwrench #80458 Specifications

  • Zoro #: G0433749
  • Mfr #: 80458
Drive Size: 3/8" Finish: Full Polished Chrome
Overall Length: 1.85" Item: Socket
SAE or Metric: SAE Size: T-50
Number of Pieces: 1 Number of Points: 6
Drive Type: Torx Bit Length: 1.181"
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drive Torx Tamper-Proof Bit Socket,T-50

Reviews of Gearwrench #80458